4 in. Cast Carbon Steel Flanged Swing Check Valve
S Series 4 in. Cast Carbon Steel Flanged Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- API:
- API 602
- ASTM:
- ASTM A-105, ASTM A-182 F-6A, ASTM A-193-B7, ASTM A-240 304, ASTM A-276 410, ASTM A-276 304, ASTM A-216 WCB, ASTM A-276 410, ASTM A-105
- Coating:
- Hardfaced
- Collection:
- S Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Cast Carbon Steel
- Valve Body Style:
- Swing
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve