DESCRIPTION

  • Body guided disc to ensure perfect alignment of disc and seat even under large flow conditions and high velocity
  • Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring sealing integrity

Neway Valve 800# Forged Steel Socket Weld Piston Check Valve

NP8SA8

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-182, ASTM F-6A
End Connection 1
Socket Weld
End Connection 2
Socket Weld
Material
Forged Steel
Maximum Pressure
800 psi
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Body Style
Wafer
Valve Seat Material
Hard Face
Valve Size
2 in
Valve Type
Check Valves

Starting at
$203.41
EACH
  • QUANTITY