DESCRIPTION

  • A positive backseat, high quality packing material and improved stuffing box design ensure tighter stem seal
  • Fully guided solid disc ensures perfect alignment of disc and seat and reduces wear on seating surfaces
  • Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring sealing integrity
  • Stud and bolt arrangement facilitates packing maintenance

Neway Valve 800# Forged Steel Threaded Globe Valve

NGL8NA8

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Forged Steel
Maximum Pressure
800 psi
Valve Body Style
Globe
Valve Size
1-1/2 in
Valve Type
Globe Valves

Starting at
Call for Pricing
  • QUANTITY