DESCRIPTION

Newby Rubber Push-On Gasket

N1070

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
4 in
End Connection 1
Push On
GSA Approved
No
IAPMO Listed
No
Material
Iron
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY