Glass Coffee System in Black (Cup of 12)
Glass Coffee System in Black (Cup of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 64 oz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Glass
- NSF Certified:
- No
- Type:
- NNEW1005501
- UL Listed:
- No