1 in. Forged Carbon Steel Full Port Flanged Gate Valve

Part #N11FFS2RPINTNCG  |  Item #5155906  |  Manufacturer Part #11FFS2RPINTNC 1

$273.00 EACH
(Pricing is for 1 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Forged Carbon Steel

Valve Port Opening: Full Port

Valve Size: 1 in

Valve Type: Gate Valve