Newco Valves
10 in. Cast Carbon Steel Full Port Flanged Gate Valve
Part #N13FCB310 | Item #4642038 | Manufacturer Part #13F-CB3 10
$4,287.02
EACH
(Pricing is for 10 in)
Valve Size:
How to get it:
Product Details
Documents
Specifications
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Cast Carbon Steel
Valve Port Opening: Full Port
Valve Size: 10 in
Valve Type: Gate Valve