DESCRIPTION

Newco Valves 150# Carbon Steel Flanged Globe Valve Trim

N26FCB

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-216
End Connection 1
Flanged
End Connection 2
Flanged
Material
Carbon Steel
Pressure Class
150#
Valve Size
2 in
Valve Type
Globe Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY