DESCRIPTION

  • Body provides low resistance flow and optimum strength and performance
  • Ideal for preventing backflow in unidirectional flow applications in horizontal flow piping
  • Metallic gaskets
  • Positive stop for disc open position
  • Rugged hinge to withstand shock loading
  • Yields minimal restriction to low velocity environments

Newco Valves 150# Cast Steel Flanged Swing Check Valve Trim

N31FCB2

Valve Size:

SPECIFICATIONS

API Specifications
API 598
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-216
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel
Maximum Pressure
150 psi
Pressure Class
150#
Valve Body Style
Swing Check
Valve Size
4 in
Valve Type
Check Valves

Starting at
$372.26
EACH
  • QUANTITY