2 in. 600# RF FLG WCB T5 Globe Valve Carbon Steel Body, Trim 5, Bolted Bonnet

You last purchased this on
 
Newco Valves

CB3 2 in. 600# RF FLG WCB T5 Globe Valve Carbon Steel Body, Trim 5, Bolted Bonnet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newco Valves

CB3 2 in. 600# RF FLG WCB T5 Globe Valve Carbon Steel Body, Trim 5, Bolted Bonnet

  • Fast #
  • Part #N26FCB3K
  • Item #4641985
  • Manufacturer Part #26F-CB3 2
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-216
Collection:
CB3
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Carbon Steel
Pressure Class:
150#
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Wheel Handle
Valve Size:
2 in
Valve Stem:
Extension
Valve Type:
Globe Valve