2 in. 600# RF FLG WCB T5 Swing Check Valve Carbon Steel Body, Trim 5, Bolted Cover

You last purchased this on
 
Newco Valves

CB3 2 in. 600# RF FLG WCB T5 Swing Check Valve Carbon Steel Body, Trim 5, Bolted Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newco Valves

CB3 2 in. 600# RF FLG WCB T5 Swing Check Valve Carbon Steel Body, Trim 5, Bolted Cover

  • Fast #
  • Part #N36FCB3K
  • Item #4642028
  • Manufacturer Part #36F-CB3 2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Yields minimal restriction to low velocity environments
  • Body provides low resistance flow and optimum strength and performance
  • Ideal for preventing backflow in unidirectional flow applications in horizontal flow piping
  • Positive stop for disc open position
  • Metallic gaskets
  • Rugged hinge to withstand shock loading
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI B16.34, ANSI B16.36, ANSI B16.5
API:
API 600, API 598
ASME:
ASME B16.1, ASME B16.11, ASME B16.20, ASME B16.21, ASME B16.5
ASTM:
ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-276, ASTM A-316, ASTM B-7M
CSA Certified:
Yes
Collection:
CB3
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Carbon Steel
NSF Certified:
No
Pressure Class:
600#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Cast Carbon Steel
Valve Seat Material:
Carbon Steel
Valve Size:
2 in
Valve Type:
Check Valve