• Cart

DESCRIPTION

Newco Valves Figure 13F 300# Carbon Steel Flanged Gate Valve Trim

N13FCB2

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-216
Collection
Figure 13F
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Cast Carbon Steel
Pressure Class
300#
Valve Size
2-1/2 in
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY