DESCRIPTION

  • Body provides low resistance flow and optimum strength and performance
  • Comfortable handwheel clearly marked
  • Fully guided flex wedge has ample wear allowance
  • Generous bonnet bolting
  • Ideal for bi-directional flow and tight shut off
  • Not recommended for use in a partially open, throlttling position
  • Precision backseat
  • Replaceable Seat Rings
  • Self-aligning 2 piece gland
  • Utilize where minimum pressure drop is desired

Newco Valves 600# Flanged Cast Steel Gate Valve Trim 8 HW

N16FCB2

Valve Size:

2 in

SPECIFICATIONS

ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-216
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Material
Cast Steel
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Size
2 in
Valve Type
Gate Valves

Starting at
$573.45
EACH
  • QUANTITY