8 in. Carbon Steel Flanged Extension Globe Valve

You last purchased this on
 
Newco Valves

8 in. Carbon Steel Flanged Extension Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newco Valves

8 in. Carbon Steel Flanged Extension Globe Valve

  • Fast #
  • Part #N23FCB3X
  • Item #4641950
  • Manufacturer Part #23F-CB3 8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Carbon Steel
Pressure Class:
300#
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Wheel Handle
Valve Size:
8 in
Valve Stem:
Extension
Valve Type:
Globe Valve