• Cart

DESCRIPTION

  • Body provides low resistance flow and optimum strength and performance
  • Ideal for preventing backflow in unidirectional flow applications in horizontal flow piping
  • Metallic gaskets
  • Positive stop for disc open position
  • Rugged hinge to withstand shock loading
  • Yields minimal restriction to low velocity environments

Newco Valves Carbon Steel Flanged Swing Check Valve Trim

N31FCB3

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel
Maximum Pressure
150 psi
Valve Size
2 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY