12 in. Cast Carbon Steel Flanged Swing Check Valve
CB3 12 in. Cast Carbon Steel Flanged Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5, ANSI B16.10
- API:
- API 598, API 600
- ASME:
- ASME B16.34, ASME B16.5, ASME B16.10, ASME B16.47
- ASTM:
- ASTM A-216-WCB, ASTM A-105N, ASTM A-276-410
- Clean Bagged:
- No
- Collection:
- CB3
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 54-9/10 in
- IAPMO Listed -:
- No
- Length:
- 19-3/4 in
- Material:
- Cast Carbon Steel
- Maximum Temperature:
- 800
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Cast Carbon Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Carbon Steel
- Valve Seat Material:
- Carbon Steel
- Valve Size:
- 12 in
- Valve Type:
- Swing Check Valve