2 in. 300# RF FLG WCB T5 Swing Check Valve Carbon Steel Body, Trim 5, Bolted Cover

You last purchased this on
 
Newco Valves

CB3 2 in. 300# RF FLG WCB T5 Swing Check Valve Carbon Steel Body, Trim 5, Bolted Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newco Valves

CB3 2 in. 300# RF FLG WCB T5 Swing Check Valve Carbon Steel Body, Trim 5, Bolted Cover

  • Fast #
  • Part #N33FCB3K
  • Item #4641987
  • Manufacturer Part #33F-CB3 2
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Yields minimal restriction to low velocity environments
  • Body provides low resistance flow and optimum strength and performance
  • Ideal for preventing backflow in unidirectional flow applications in horizontal flow piping
  • Positive stop for disc open position
  • Metallic gaskets
  • Rugged hinge to withstand shock loading
  • Requires Certification

Specifications

ANSI:
ANSI B16.34, ANSI B16.5, ANSI B16.10
API:
API 598, API 600
ASME:
ASME B16.34, ASME B16.5, ASME B16.10, ASME B16.47
ASTM:
ASTM A-216-WCB, ASTM A-105N, ASTM A-276-410, ASTM A-182, ASTM A-193-B7
Collection:
CB3
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
17-1/2 in
Length:
8-1/2 in
Material:
Cast Carbon Steel
Maximum Temperature:
800
Minimum Temperature:
-20
NSF Certified:
No
Pressure Class:
300#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Cast Carbon Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Carbon Steel
Valve Size:
2 in
Valve Type:
Swing Check Valve