• Cart

DESCRIPTION

  • Body provides low resistance flow and optimum strength and performance
  • Ideal for preventing backflow in unidirectional flow applications in horizontal flow piping
  • Metallic gaskets
  • Positive stop for disc open position
  • Rugged hinge to withstand shock loading
  • Yields minimal restriction to low velocity environments

Newco Valves CB3 Cast Carbon Steel Flanged Check Valve

N36FCB3

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1, ANSI B16.34, ANSI B16.36, ANSI B16.5
API Specifications
API 598, API 600
ASME Specifications
ASME B16.1, ASME B16.11, ASME B16.20, ASME B16.21, ASME B16.5
ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-276, ASTM A-316, ASTM B-7M
CSA Certified
Yes
Collection
CB3
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Cast Carbon Steel
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
Valve Seat Material
Carbon Steel
Valve Size
2 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY