DESCRIPTION

  • Body provides low resistance flow and optimum strength and performance
  • Comfortable handwheel
  • Ideal for unidirectional and controlled flow
  • Precision backseat
  • Self-aligning 2 piece gland

Newco Valves 150# Carbon Steel Flanged Globe Valve Trim

N21FCB2

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.34
End Connection 1
Flanged
End Connection 2
Flanged
Material
Carbon Steel
Pressure Class
150#
Valve Body Style
Globe
Valve Size
6 in
Valve Type
Globe Valves

Starting at
$513.76
EACH
  • QUANTITY