• Cart

DESCRIPTION

Newdell Company Style 0800 800# Threaded Bolted Gate Valve

S0800YTOOW

Valve Size:

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-105
Collection
Style 0800
End Connection 1
Socket Weld, Threaded
End Connection 2
Socket Weld, Threaded
End Connections
Threaded;Socket Weld
FM Approved
No
Length
4-3/4 in
Material
Forged Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Body Style
OS&Y
Valve Bonnet Type
Bolted
Valve Port Opening
Conventional Port
Valve Size
1 in
Valve Type
Gate Valve
Weight
9.8

Starting at
Call for Pricing
  • QUANTITY