DESCRIPTION

Newdell Company 800# Threaded Welded Bonnet Outside Stem and Yoke Gate Valve

S0870OOOOU

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
NSF Certified
No
UL Listed
No
Valve Bonnet Type
Welded
Valve Operator
Wheel Handle
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY