• Cart

DESCRIPTION

Newdell Company Style 0800 Stainless Steel Socket Weld x FNPT Gate Valve

S0800JSOGU

Valve Size:

SPECIFICATIONS

Collection
Style 0800
End Connection 1
Threaded
End Connection 2
Socket Weld
End Connections
Threaded x Socket Weld
Material
Stainless Steel
Material Type
316
Valve Bonnet Type
Bolted
Valve Port Opening
Conventional Port
Valve Size
1/2 in
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY