• Cart

DESCRIPTION

Newdell Company Style 0800 Forged Steel Conventional Port Threaded Gate Valve

S0800PTOOO

Valve Size:

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
Collection
Style 0800
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Length
3-1/4 in
Material
Forged Steel
NSF Certified
No
UL Listed
No
Valve Body Style
OS&Y
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Conventional Port
Valve Size
1/2 in
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY