1-1/2 in. PTFE and EPDM Envelope Gasket

Part #N40RXGREJ  |  Item #7570670  |  Manufacturer Part #40RX-GR

Call for Pricing EACH

Inside Diameter:

1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Pharmaceutical

Clean Bagged: No

End Connection 1: Gasket

End Connections: Gasket

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1-1/2 in

Material: [Plastic, Rubber]

Material Type: [PTFE, EPDM]

NSF Certified: No

UL Listed: No