• Cart

DESCRIPTION

  • Brass construction delivers the utmost in beauty, durability, and long-lasting performance
  • Face plate with handle escutcheon and ADA compliant diverter pull-knob
  • Lever handle is ADA compliant when used with tub and shower trim
  • Showerhead has a 1.8 gallons (6.7 liters) per minute maximum flow rate

Newport Brass Haseley 1.8 gpm Tub and Shower Trim Set

NFE-3-8802BP/26

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
B125.1
Cartridge Type
Ceramic Disc
Collection
Haseley
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7-17/100 in
Spout Type
Tub
Spray Type
Full
Trim Only
Yes
Type
SOILGLO22G
Valve Size
1/2 in
WaterSense Labeled
No
Width
7-7/25 in

Starting at
Call for Pricing
  • QUANTITY