• Cart

DESCRIPTION

Newport Brass Vespera 1-Hole Wall Mount Pot Filler Faucet with Double Lever Handle

N2500-5503

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Vespera
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Reach
22-5/8 in
Spout Type
Double-Pivot
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS