This product requires certification to purchase.

10 in. Brass Shower Arm and Flange in Polished Nickel - Natural

Newport Brass

10 in. Brass Shower Arm and Flange in Polished Nickel - Natural

  • Fast #
  • Part #N516-10-15
  • Item #3722623
  • Manufacturer Part #516-10-15
4.2 out of 5 Customer Rating
Brand image
Newport Brass

10 in. Brass Shower Arm and Flange in Polished Nickel - Natural

  • Fast #
  • Part #N516-10-15
  • Item #3722623
  • Manufacturer Part #516-10-15
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 3/4" IPS
  • 2-3/8" flange diameter with o-ring retainer
  • Many lengths available (11 sizes from 2" to 42")
  • Requires Certification
Dimensions & Measurements
Diameter
2-3/8 in
End Connection 1
MIPT
End Connection 2
MIPT
End Connections
MIPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
10 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel - Natural
Faucet Part Type
Shower Arm
Installation Type
Ceiling Mount
Material
Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
Application
Residential
UPC
091388956690