DESCRIPTION

Newport Brass Chesterfield 115V Hot Water Tank

N5-036

Capacity:

SPECIFICATIONS

Capacity
0.5 gal
Collection
Chesterfield
Color Finish
White
Height
11-1/5 in
Maximum Temperature
190
Power Source
Electric
Volts
115V
Water Heater Capacity Range
Less than 30 gal
Width
6-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY