DESCRIPTION

  • 7 1/4" centers
  • Includes: 1 each No. 281 handshower and No. 284, 59" hose
  • Lifetime warranty on Polished Chrome finish to original purchaser
  • Spout c-c 6"

Newport Brass Chesterfield 12 gpm Deckmount Bath Faucet with Hand Shower and Double Cross Handle

N933

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
7-1/4 in
Collection
Chesterfield
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
12 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
6-15/16 in
Trim Only
No
WaterSense Labeled
No

Starting at
$977.79
EACH
  • QUANTITY