DESCRIPTION

  • 5 7/8" centers
  • Includes: 1 each No. 281 handshower and No. 284, 59" hose
  • Spout reach: 6"

Newport Brass Chesterfield 12 gpm Tub Filler with Double Cross Handle

N934

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
6 in
Collection
Chesterfield
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Mount
Wall Mount
Flow Rate
12 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
5 in
Spout Type
Rigid
Trim Only
Yes
WaterSense Labeled
No

Starting at
$904.31
EACH
  • QUANTITY