1/2 in. In Wall Ceramic Disc Valve
1/2 in. In Wall Ceramic Disc Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In-wall valve for Ginger wall-mounted lavatory faucet models G27-011, G27-111, and G28-121
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No