Single Function Showerhead in Satin Nickel - PVD
Single Function Showerhead in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 12" (30.5 cm) showerhead diameter
- Available in 27 unique Finishes
- 3/4” NPSM inlet fitting
- Simulated rainfall shower pattern; 76 nozzles
- Classic rain-can functionality
- Traditional Style
- CEILING MOUNT ONLY
- 2.0 gallons (7.6 liters) per minute maximum flow rate
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Diameter:
- 12 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Green Product:
- Yes, WaterSense
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes