Single Function Showerhead in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Traditional® Single Function Showerhead in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Traditional® Single Function Showerhead in Polished Nickel - Natural

  • Fast #
  • Part #N2092/15
  • Item #1956647
  • Manufacturer Part #2092/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • 12" (30.5 cm) showerhead diameter
  • Available in 27 unique Finishes
  • 3/4” NPSM inlet fitting
  • Simulated rainfall shower pattern; 76 nozzles
  • Classic rain-can functionality
  • Traditional Style
  • CEILING MOUNT ONLY
  • 2.0 gallons (7.6 liters) per minute maximum flow rate
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Traditional®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Diameter:
12 in
Faucet Connection:
NPSM
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes