DESCRIPTION

  • Ceiling mount arm and flange
  • Ten-year warranty on finish to original purchaser

Newport Brass 1/2 x 24 in. IPS Nipple and Escutcheon in Satin Nickel

N517-24/15S

Manufacturer Part #: 517-24/15S

Color/Finish

Satin Nickel - PVD

SPECIFICATIONS

ADA Compliant
No
Faucet Part Type
Escutcheon
WaterSense Labeled
No

Print

DOCUMENTS