DESCRIPTION

  • Complements Metropole product series
  • Ten-year warranty on finish to original purchaser

Newport Brass Metropole 18 in. Single Towel Bar

N24-01

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Metropole
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Length
18 in
Material
Brass
Width
2-3/8 in

Starting at
$168.67
EACH
  • QUANTITY