DESCRIPTION

Seaport 18 in. Towel Bar

N12-01

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Seaport
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass
Width
3-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY