DESCRIPTION

  • Lifetime warranty on finish to original purchaser

Newport Brass Alveston 18 in. Towel Bar

N13-01

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Alveston
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-7/16 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

Starting at
$168.67
EACH
  • QUANTITY