DESCRIPTION

Newport Brass East Square 18 in. Towel Bar

N16-01

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
East Square
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
18 in
Material
Brass

Starting at
$171.18
EACH
  • QUANTITY