• Cart

DESCRIPTION

Newport Brass Alveston 19 in. Towel Bar

N13-04

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Alveston
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY