DESCRIPTION

  • Consists of no. 281 handshower, no. 284 hose, no. 285 supply elbow, and no. 292 slide bar with adjustable bracket
  • Water supply from in-wall supply using diverter valve

Newport Brass Traditional® Hand Shower

N281D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/16 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
Height
25-3/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
No

Starting at
$425.85
EACH
  • QUANTITY