DESCRIPTION

  • Brass construction delivers the utmost in beauty, durability, and long-lasting performance
  • Includes durable mounting hardware for a secure installation
  • Limited lifetime warranty
  • Open ended design makes changing rolls quick and easy

Newport Brass Blayne/Bronwen 2-5/8 in. Hanging Toilet Tissue Holder

N82-27/26

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Blayne/Bronwen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-5/8 in
Height
3-7/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Type
N82-27/26
Width
5-7/16 in

Starting at
Call for Pricing
  • QUANTITY