DESCRIPTION

Newport Brass 2 gpm 2-Setting Hand Shower

N283

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2 in
End Connection 1
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.0 gpm
Height
8-1/16 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1-1/8 in

Starting at
Call for Pricing
  • QUANTITY