• Cart

DESCRIPTION

  • For no. 1027
  • Includes spout

Newport Brass Amisa 2 gpm 5-Hole Roman Tub Faucet with Hand Shower

N3-1027

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Amisa
Color Finish
Satin Nickel - PVD
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Installation
5 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
2.0 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Three Handle
Spout Height
4-7/8 in
Spout Reach
9-7/16 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY