DESCRIPTION

  • Eight nozzle design with variable spray modes
  • Side-mounted rotational spray control
  • Solid brass construction, exposed pop-up drain without overflow

Traditional® 2.0 gpm Single Function Brass Showerhead

N211

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional®
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
Diameter
3-9/16 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Side Mount
Material
Brass
Showerhead Function
Single
Size
1/2 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$312.29
EACH
  • QUANTITY

DOCUMENTS