DESCRIPTION

  • Finish warranted as long as the original purchaser owns their home
  • Multi-function engine with 5 spray modes
  • Rubber nozzles facilitate easy cleaning
  • Traditional styling

Newport Brass Traditional® 2 gpm Multifunction Wall Mount Showerhead

N2144

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6-3/16 in
End Connection 1
NPSM
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
Yes
Material
Brass
Showerhead Function
Multi
Spray Type
Full, Massage
WaterSense Labeled
No

Starting at
$360.72
EACH
  • QUANTITY