DESCRIPTION

Newport Brass Traditional® 2 gpm 1-Function Wall Mount Showerhead

N2154

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
Yes
Material
Brass
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
No
Width
3-1/16 in

Starting at
$369.07
EACH
  • QUANTITY