DESCRIPTION

  • 1/2" connections
  • 6" Shower Arm
  • Color/Finish: Polished Chrome
  • Cross handle
  • Diverter on valve
  • Flow rate: 2.0 gpm
  • Six jet showerhead
  • Solid brass construction, exposed pop-up drain without overflow

Newport Brass Astor 2 gpm Tub and Shower Trim with Single Cross Handle

N3-922BP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Astor
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7-9/16 in
Spout Type
Tub
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-3/4 in

Starting at
$563.63
EACH
  • QUANTITY