• Cart

DESCRIPTION

  • Lifetime warranty on finish to original purchaser
  • Shower set trim only

Newport Brass Seaport 2 gpm Widespread Pressure Balance Shower Trim with Single Lever Handle

N3-854BP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Seaport
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/16 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
Yes
Width
3-15/16 in

Starting at
Call for Pricing
  • QUANTITY