DESCRIPTION

  • Finish warranted as long as the original purchaser owns their home
  • Finished spray surface
  • Incorporates twin back-check valves
  • Single function spray
  • Traditional styling

Newport Brass Hand Shower with Grooved Handle

N280

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2 in
End Connection 1
NPSM
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
7-5/16 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Showerhead Function
3
Spray Type
Full, Massage, Rain
Trim Only
No
WaterSense Labeled
No

Starting at
$116.07
EACH
  • QUANTITY

DOCUMENTS