This product requires certification to purchase.

2 in. Brass Drain Component in Polished Chrome

Newport Brass

2 in. Brass Drain Component in Polished Chrome

  • Fast #
  • Part #N277-04/26
  • Item #9609242
  • Manufacturer Part #277-04/26
5 out of 5 Customer Rating
Brand image
Newport Brass

2 in. Brass Drain Component in Polished Chrome

  • Fast #
  • Part #N277-04/26
  • Item #9609242
  • Manufacturer Part #277-04/26
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction
  • Accommodates 4 in square tile
  • 2 in dome strainer
  • 2 in IPS outlet
  • Compatible with most 2 in IPS drain bodies
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Type:
Shower Drain
Fits Pipe Size:
2 in
Height:
4 in
Length:
4 in
Material:
Brass
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
Width:
3-2/5 in